Shop STAUFF

Tube Clamp, 316 SS, 1/2in x 1/2in Tube

  • Mfr # SP-212.7/12.7-ACT-GD-AS-U-W5-K-642012
  • Zoro # G4577450

product price: 
$
27.19
/ea

Key Features

Material
316 Stainless Steel
Type
Anti-Corrosion Weld Mount Twin Clamp
Tube Size
1/2 in x 1/2 in
Depth
1.18 in
Hardware Material
316 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SP-212.7/12.7-ACT-GD-AS-U-W5-K-642012
Zoro #
G4577450
UPC #
-
Country of Origin
Germany
Material
316 Stainless Steel
Item
Beta Clamp
Type
Anti-Corrosion Weld Mount Twin Clamp
Hardware Material
316 Stainless Steel
Includes
Clamp Set, Cover Plate and (2) Hex Head Bolts, Weld Plate
Insert Material
Polypropylene
Max. Pressure (PSI)
2,000 psi
Standards
API RP 552, DIN 3015-1, NACE SP 0108-2008
Temp. Range (F)
-13 Degrees to 194 Degrees F
Maximum Operating Pressure
2,000 psi
Clamp Material Finish
Elastomer
Cushion Material
Polypropylene
Includes Mounting Hardware
Yes
Mount Type
Weld-On
Load Capacity
1,570 lb
Clamp Material
316 Stainless Steel
Series
Twin
Maximum Operating Temperature
194 Degrees F
System of Measurement
Metric
Clamp Bore Style
Smooth
Resistance Properties
Corrosion Resistant
Minimum Operating Temperature
-13 Degrees F
Clamp Type
Weld Mount Twin Assembly
For Number of Lines
2
Shell Material
316 Stainless Steel
Traction Material
316 Stainless Steel

Dimensions

Tube Size
1/2 in x 1/2 in
Depth
1.18 in
Length
55 1/5 mm
Width
2.17 in
Height
1.73 in
Bolt Head Size
8 mm
Bolt Length
35 mm
For Maximum Outside Diameter
12 11/16 mm
Overall Length
55 1/5 mm
Overall Width
55 1/5 mm
Overall Height
44 mm
Installed Height
44 mm
Wire Rope Length
55 1/5 mm

Description

Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Elastomer, Clamp Type Weld Mount Twin Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 12 11/16 mm, For Minimum Outside Diameter Not Applicable, For Number of Lines 2, For Pipe Size Not Applicable, For Strut Channel Width Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.