Solenoid Gas Safety Valve, Class A, EN 161, 500 mbar Max
- Mfr # KS88014222
- Zoro # G315418337
product price:Â
$
1,854.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88014222
- Zoro #
- G315418337
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS350F/LQ is a Class A solenoid gas safety valve intended for use as an automatic shut-off valve in gas and air systems. This valve conforms to EN 161 standards, is configured to remain closed when de-energized, and is rated for maximum operating pressure of 500 mbar. It includes a pilot lamp and adjustable flow settings, an IP65-rated enclosure, and is certified under applicable EU, FM, and CSA requirements. The unit is certified for use in systems rated up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicators (visual), fitted bypass/pilot gas valves, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.