Cam and Groove Fitting, 304SS, B, 1" Coupler x 1" Male NPT
- Mfr # BULK-CGF-278
- Zoro # G4440583
product price:Â
$
25.59
/ea
Key Features
Fittings Sub-Category
Couplers
Body Material
304 Stainless Steel
Coupling Type
Type B
Connection Type
NPT
Coupler Size
1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-278
- Zoro #
- G4440583
- UPC #
- 193005002220
- Country of Origin
- China
Dimensions
- Coupler Size
- 1"
- Pipe Size
- 1"
- Hose Fitting Size
- 1"
- Overall Length
- 59 mm
- Socket Inside Diameter
- 1 7/16 in
- Coupling Size
- 1"
- Thread Size
- 1 in -11-1/2
- Socket"side Diameter
- 1-7/16"
- Pipe Size - Pipe Fitting
- 1"
- Wire Rope Length
- 59 mm
- Length
- 59 mm
Description
Cam and Groove Coupling, Socket, Body Material 304 Stainless Steel, Type B, Coupling Size 1 in, Male, Connection Type NPT, Hose Fitting Size 1 in, MNPT, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 1 7/16 in, Gasket Material Nitrile, Overall Length 59 mm, Includes Locking Arm No, Thread Size 1 in -11-1/2
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.