Solenoid Gas Safety Valve - Class A, EN 161, IP65 Rated

  • Mfr # KS88012702
  • Zoro # G815416284
product price: 
$
631.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS88012702
Zoro #
G815416284
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS120/15R/NW is a Class A solenoid gas safety valve intended for use as an automatic shut-off component in gas and air systems. This valve operates according to EN 161 standards, remaining closed when de-energized, and is suitable for use with maximum operating pressures up to 500 mbar. It features a pilot lamp and flow adjustment capability, rated to IP65 according to IEC 60529 standards, and is certified by relevant authorities, including EU, FM, and CSA. The product is certified for compatibility with systems rated up to SIL 3 (IEC 61508) and PL e (EN ISO 13849-1).

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and integrated pressure switches DG../VC

Restrictions

Ratings & reviews