Solenoid Gas Safety Valve - Class A, EN 161, IP65, SIL 3

  • Mfr # KS88003779
  • Zoro # G215418406
product price: 
$
626.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88003779
Zoro #
G215418406
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS1-/20R/NK is a Class A solenoid gas safety valve. It is intended for use as an automatic shut-off component in gas and air systems. It is rated for operation in accordance with EN 161 standards, configured to remain closed when de-energized, and has a maximum operating pressure: 500 mbar. The unit includes pilot lamp indicator and adjustable flow settings, with an IP65 rating for ingress protection. This model holds certification meeting requirements up to SIL 3 and PL e, as well as EU certification, FM, and CSA approvals.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing action: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or fitted pressure switches

Restrictions

Ratings & reviews