Shop NIBCO
See all product information
Create Account
GD4765 2.5 BFV DI POLY E/DI GRV BS 1EA
- Mfr # NLK670E
- Zoro # G324882488
product price:Â
$
677.99
/ea
Free Shipping & Returns
Key Features
Maximum Pressure - Operating
300 psi
Handle Type
Bare Stem
Connection Type
Grooved
Coefficient of Volume (Cv)
195
Standards
MSS SP-25, MSS SP-67, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLK670E
- Zoro #
- G324882488
- UPC #
- 039923767134
- Country of Origin
- United States
- Item
- Flow Control Valve
- Maximum Pressure - Operating
- 300 psi
- Handle Type
- Bare Stem
- Connection Type
- Grooved
- Coefficient of Volume (Cv)
- 195
- Standards
- MSS SP-25, MSS SP-67, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
- Vacuum Service Rating
- 28 in Hg
- Seal Material
- Silicone
- Liner Material
- Silicone
- Body Material
- Ductile Iron
- NSF Certifications for Food and Drinking Water
- NSF 61
- Operating Temperature - Minimum
- -20 Degrees F
- For Media
- Water
- Stem Material
- Stainless Steel
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Maximum
- 250 Degrees F
- Disc Material
- Iron
- Valve Series
- GD-4765
Dimensions
- Nominal Valve Size
- 2 1/2 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Silicone, Disc Material Iron, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.