Solenoid Gas Safety Valve, VAS-VCS, 500 mbar, IP65, Class A, SIL 3
- Mfr # KS88010568
- Zoro # G515416263
product price:Â
$
2,129.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88010568
- Zoro #
- G515416263
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS350/-F/NWSL is a Class A solenoid gas safety valve intended for use in gas and air systems with automatic shut-off functionality. When de-energized, the valve is in a closed position and operates at a maximum pressure of 500 mbar. It includes a pilot lamp and adjustable flow settings, and has an IP65 rating for ingress protection. This model is certified to EU standards as well as FM and CSA approvals, rated for application within systems requiring up to SIL 3 and PL e compliance.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.