Shop HONEYWELL

Solenoid Gas Safety Valve, VAS-VCS, 500 mbar, IP65, EN 161 Certified

  • Mfr # KS88003579
  • Zoro # G515416461

product price: 
$
952.53
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88003579
Zoro #
G515416461
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS125R/NK is a Class A solenoid gas safety valve intended for use as an automatic shut-off component in gas and air systems. It is rated for operation in accordance with EN 161 standards, remains closed under de-energized conditions, and has a maximum operating pressure rating of 500 mbar. The unit includes pilot lamp and flow adjustment functions, with an IP65 rating for ingress protection. It is certified by EU, FM, and CSA authorities and carries certifications indicating suitability for applications requiring up to SIL 3 or PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation modes: quick opening/quick closing or slow opening/quick closing
  • Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.