Shop HONEYWELL
Create Account
Solenoid Gas Safety Valve - VAS1-/25R/NW, Class A, 500 mbar, IP65
- Mfr # KS88002247
- Zoro # G215410585
product price:Â
$
769.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88002247
- Zoro #
- G215410585
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1-/25R/NW is a Class A solenoid gas safety valve constructed in accordance with EN 161 standards for automatic shut-off. It operates in a normally closed position when de-energized and is rated for operation with gas and air at pressures up to 500 mbar. The unit features a pilot lamp, flow adjustment capability, and an IP65-rated enclosure. It holds EU certification as well as FM and CSA approvals, and it is certified for systems requiring SIL 3 or PL e.
Key features include:
- Valve sizes available from 1 to 9; nominal diameters (DN) from 10 to 125
- Connection options: threaded or flanged
- Quick opening/closing or slow opening/quick closing operation modes
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Terminal electrical connection
- Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, and pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.