Solenoid Gas Safety Valve, VAS115R/LW, 500 mbar, IP65, EN 161 Compliant
- Mfr # KS88002229
- Zoro # G215410790
product price:Â
$
699.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88002229
- Zoro #
- G215410790
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS115R/LW is a Class A solenoid gas safety valve intended for use as an automatic shut-off valve in gas and air systems. It compliant with EN 161 standards, remains closed when not energized, and is rated for a maximum operating pressure of 500 mbar. The unit equipped with a pilot lamp and flow adjustment, with an IP65 rating for ingress protection. It is certified by the EU, FM, and CSA, and is suitable for installation in systems requiring up to SIL 3 or PL e.
Key features include:
- Size range: 1 to 9; nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.