Solenoid Gas Safety Valve - VAS125, 500 mbar, IP65, Auto Shut-Off

  • Mfr # KS88011893
  • Zoro # G615417597
product price: 
$
874.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88011893
Zoro #
G615417597
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS125/-R/NW is a Class A solenoid gas safety valve intended for use as an automatic shut-off valve in gas and air systems. It is rated for operation in accordance with EN 161 standards, configured to remain closed when de-energized, and has a maximum operating pressure: 500 mbar. The unit includes pilot lamp and adjustable flow settings, with an IP65 rating for ingress protection. It is certified by EU, FM, and CSA authorities and suitable for installation in systems requiring up to SIL 3 or PL e certifications.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches

Restrictions

Ratings & reviews