Shop ZORO SELECT

PipeNipple, Steel, 2", NPTxNPT, 3"

  • Mfr # 1LMU8
  • Zoro # G3110186

product price: 
$
9.75
/ea

Key Features

Pipe Size - Nominal
2 in
Overall Pipe Length
3 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1LMU8
Zoro #
G3110186
UPC #
190735931295
Country of Origin
Multiple
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Thread Type
MNPT x MNPT
Max. Pressure
2000 psi @ 150 Degrees F
Seamless/Welded
Seamless
Pipe Fitting Material
Black Steel
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 80
Metal Detectable
Yes
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
MNPT x MNPT
Max. Steam Pressure
300 psi @ 550 Degrees F
Item
Pipe Nipple
Basic Pipe Fitting Shape
Nipple
Standards
ANSI/ASME B1.20.1, ASTM A106, ASTM A733
Metal Pipe Construction
Seamless
Finish/Coating
Black
Side B Connection Type
Threaded
Schedule
Schedule 80
Side A Gender
Male
Thread Type
NPT
Maximum Steam Pressure
300 psi @ 550 Degrees F
Material
Steel
Side B Gender
Male
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Side A Thread Type
NPT
Side B Thread Type
NPT
Fitting Compatibility
Schedule 80
Side A Connection Type
Threaded
Application
Air, Gases, Non-Potable Water, Oils
Thread Configuration
Threaded on Both Ends
Manufacture Location
Globally Sourced
Shell Material
Steel

Dimensions

Pipe Size - Nominal
2 in
Overall Pipe Length
3 in
Outside Dia.
2 3/8 in
Wall Thickness
0.203 in
Pipe Size (Fittings)
2"
Nominal Pipe Size
2 in
Outside Diameter
2 3/8 in
Overall Length
3 in
Wire Rope Length
3 in
Length
3 in

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 3 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.