Shop HONEYWELL
Create Account
Solenoid Gas Safety Valve - VAS125R/NW, 500 mbar, Class A, IP65
- Mfr # KS88000364
- Zoro # G715411617
product price:Â
$
904.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88000364
- Zoro #
- G715411617
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS125R/NW is a Class A solenoid gas safety valve intended for use as an automatic shut-off valve in gas and air systems. It operates according to EN 161 standards, remains closed when not energized, and is rated for operation at maximum pressure of 500 mbar. The unit includes a pilot lamp and adjustable flow settings, an IP65-rated enclosure, and holds EU certification as well as FM and CSA approvals. It is certified for use in systems up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9
- Nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicators (visual), fitted bypass/pilot gas valves, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.