Shop HONEYWELL
Create Account
Solenoid Gas Safety Valve - VAS125R/NW, 500 mbar, IP65, Class A
- Mfr # KS88011831
- Zoro # G315417545
product price:Â
$
981.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88011831
- Zoro #
- G315417545
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS125R/NW is a Class A solenoid gas safety valve intended for use as an automatic shut-off component in gas and air systems. When de-energized, the valve is in a closed position and supports a maximum operating pressure of 500 mbar. It includes a pilot lamp, adjustable flow settings, and an enclosure with an IP65 rating. This model meets EN 161 standards and holds EU certification as well as FM and CSA approvals. It holds certification according to SIL 3 and PL e standards.
Key features include:
- Size range: 1 to 9
- Nominal diameter (DN): 10 to 125
- Connection types: threaded or flanged
- Opening/closing options: quick opening with quick closing or slow opening with quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches