Shop HONEYWELL

Solenoid Gas Safety Valve, VAS225/32R/NW, 500 mbar, IP65, Class A

  • Mfr # KS88011519
  • Zoro # G215414248

product price: 
$
819.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88011519
Zoro #
G215414248
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS225/32R/NW is a Class A solenoid gas safety valve intended for use as an automatic shut-off valve in gas and air systems. It operates according to EN 161 standards, configured to remain closed when de-energized, and is rated for a maximum operating pressure of 500 mbar. The unit includes an integrated pilot lamp and adjustable flow settings, with an IP65 rating for ingress protection. This model holds EU certification as well as FM and CSA approvals, and is certified according to SIL 3 and PL e standards.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation modes: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicators (visual), fitted bypass/pilot gas valves, or fitted pressure switches DG../VC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.