Solenoid Gas Safety Valve, VAS250, 500 mbar, IP65 Rated

  • Mfr # KS88028528
  • Zoro # G115423128
product price: 
$
819.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88028528
Zoro #
G115423128
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS250/-R/NQ is a Class A solenoid gas safety valve. It is intended for use as an automatic shut-off component in gas and air systems. It operates with a closed position when de-energized and supports maximum operating pressures up to 500 mbar. The unit includes a flow adjustment mechanism, an integrated pilot lamp, and has an IP65 rating according to IEC standard 60529 for protection against dust and water ingress. This model holds EU certification as well as FM and CSA approvals, and it is certified for use in systems meeting the requirements of SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or pressure switches

Restrictions

Ratings & reviews