Shop HONEYWELL
Create Account
Solenoid Gas Safety Valve - VAS350, Class A, 500 mbar, IP65 Rated
- Mfr # KS88030591
- Zoro # G515420727
product price:Â
$
1,753.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88030591
- Zoro #
- G515420727
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS350/-F/NWGL is a Class A solenoid gas safety valve intended for use as an automatic shut-off component in gas and air systems. It operates according to EN 161 standards, remains closed when not energized, and supports a maximum operating pressure of 500 mbar. The unit features a pilot lamp and flow adjustment capability, with an IP65 enclosure rating for protection against dust and water ingress. It holds EU certification as well as FM and CSA approvals, and is certified according to SIL 3 and PL e standards.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions with position indicator (visual), fitted bypass/pilot gas valve, or integrated pressure switches DG../VC