Shop ZORO SELECT

Pipe Cap, PVC, 10 in

  • Mfr # 447100
  • Zoro # G600447011

product price: 
$
87.59
/ea

Key Features

Specific Fitting Shape
Cap
Standards
ASTM D2466, NSF 14, NSF 61
Application
Potable Water
Pipe Fitting Material
PVC
Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
447100
Zoro #
G600447011
UPC #
025528772109
Country of Origin
United States

Dimensions

Fitting Side A Nominal Pipe Size
10 in
Fitting Side A Outside Diameter
11 1/2 in
Overall Length
8 1/4 in
Nominal Pipe Size
10 in
Outside Diameter
11 1/2 in
Wire Rope Length
8 1/4 in
Length
8 1/4 in

Details

Specific Fitting Shape
Cap
Item
Slip Cap
Standards
ASTM D2466, NSF 14, NSF 61
Application
Potable Water
Pipe Fitting Material
PVC
Color
White
Temp. Range
32 Degrees to 140 Degrees F
Schedule
Schedule 40
For Pipe Schedule
Schedule 40
Includes Seal
Seal Not Included
Fitting Side A Type
Socket
Includes Plug
No
Low Lead Compliance Level
Certified
Includes Shield
No
Fitting Side A Gender
Female
Maximum Operating Pressure
140 psi
Includes Pre-Applied Thread Sealant
Sealant Not Pre-Applied
Low Lead Certified Standard
NSF 61; NSF 14
Side 1 Connection Type
Socket
Maximum Operating Temperature
140 Degrees F
Side 1 Connection Gender
Female
Minimum Operating Temperature
32 Degrees F
Wire Color
White

Description

Cap, 10 in Nominal Pipe Size, PVC, Schedule 40, For Pipe Schedule Schedule 40, 11 1/2 in Outside Diameter, 8 1/4 in Overall Length, 140 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F, Includes Pre-Applied Thread Sealant Sealant Not Pre-Applied, Includes Seal Seal Not Included, White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.