Shop HONEYWELL

Solenoid Gas Safety Valve - VAS365R/LWSL, 500 mbar, IP65, EN 161

  • Mfr # KS88002589
  • Zoro # G315411680

product price: 
$
1,925.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88002589
Zoro #
G315411680
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS365R/LWSL is a Class A solenoid gas safety valve intended for use as an automatic shut-off component in gas and air systems. The valve remains closed when de-energized and rated for operation up to a maximum pressure of 500 mbar. It includes pilot lamp, flow adjustment capability, and is rated IP65 for ingress protection. This model complies with EN 161 standards and is certified under applicable EU directives; approved by FM and CSA. It is suitable for applications requiring certification up to SIL 3 or PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches DG../VC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.