Shop HONEYWELL
Create Account
Solenoid Gas Safety Valve - VCS Series, 500 mbar, IP65, Auto Shut-Off
- Mfr # KS88204822
- Zoro # G915425407
product price:Â
$
7,602.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88204822
- Zoro #
- G915425407
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VCS780F05NNQR3E/PPPP/PPEP is a Class A solenoid gas safety valve intended for use in gas and air systems with automatic shut-off. It operates with a maximum pressure of 500 mbar and remains closed when de-energized. The unit features flow adjustment, an integrated pilot lamp, and is rated to IP65 ingress protection standard. This valve is certified according to EN 161, FM, CSA, SIL 3, PL e, and EU requirements.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation modes: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicators (visual), fitted bypass/pilot gas valves, and fitted pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.