Shop USA INDUSTRIALS
See all product information
Create Account
Nylon Push to Connect Fitting - 45 Dg Ma, 1/8" Tube Size, Black
- Mfr # ZUSA-TF-PTC-399
- Zoro # G4436618
product price:Â
$
5.15
/ea
Sold in multiples of 2 for
$10.30
Key Features
Tube Fitting Material
Nylon
Specific Fitting Shape
Male 45 Degree Elbow
Fitting Connection Type
Tube x MNPT
Tube Size
1/8"
Pipe Size - Pipe Fitting
1/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-TF-PTC-399
- Zoro #
- G4436618
- UPC #
- 193005170257
- Country of Origin
- China
Dimensions
- Tube Size
- 1/8"
- Pipe Size - Pipe Fitting
- 1/16"
- Pipe Size (Fittings)
- 1/8"
Details
- Item
- Nylon Push to Connect Fitting - 45 Dg Ma
- Tube Fitting Material
- Nylon
- Specific Fitting Shape
- Male 45 Degree Elbow
- Fitting Connection Type
- Tube x MNPT
- Max. Pressure
- 350 psi
- Max. Vacuum
- 28 in. of Hg @ 72° F
- Basic Pipe Fitting Shape
- 45 Degree Elbow
- Color
- Black
- Seal Material
- PTFE
- Pipe Fitting Connection Type
- NPT
Description
Nylon Push to Connect Fitting - 45 Dg Ma
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.