Shop HONEYWELL
Create Account
Solenoid Gas Safety Valve, VCS Series, 500 mbar, IP65, Class A, Auto Shut-Off
- Mfr # KS88206656
- Zoro # G715425812
product price:Â
$
8,046.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88206656
- Zoro #
- G715425812
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VCS780F05NLWGR3B/PPPP/PPPP is a Class A solenoid gas safety valve intended for use as an automatic shut-off component in gas and air systems. It operates closed when de-energized and is rated for a maximum operating pressure of 500 mbar. The unit includes an integrated pilot lamp and adjustable flow settings, and is rated to IP65 for ingress protection. This valve is certified to applicable EU, FM, and CSA standards, with suitability for use in systems up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: quick opening & closing or slow opening & quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.