Shop HONEYWELL

Solenoid Gas Safety Valve, VCS Series, 500 mbar, IP65, Class A, EN 161

  • Mfr # KS88205028
  • Zoro # G115426129

product price: 
$
11,323.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88205028
Zoro #
G115426129
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VCS8T100A05NLQGLE/MMMM/MMVM is a Class A solenoid gas safety valve intended for use in applications requiring automatic shut-off in gas and air systems. The valve remains closed when de-energized and is rated for a maximum operating pressure of 500 mbar. It is equipped with an integrated pilot lamp, flow adjustment capability, and an IP65-rated enclosure. This model meets EN 161 standards and holds EU certification as well as FM and CSA approvals. It is certified for use in systems up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing types: quick opening/quick closing or slow opening/quick closing
  • Compatible with mains voltages of 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available with optional position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches DG../VC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.