Shop HONEYWELL

Solenoid Gas Safety Valve, VCS Series, Class A, 500 mbar, IP65 Rated

  • Mfr # KS88206588
  • Zoro # G115425825

product price: 
$
10,952.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88206588
Zoro #
G115425825
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VCS8100F05NLWSL3E/PPPP/PPPP is a Class A solenoid gas safety valve intended for use in applications requiring automatic shut-off of gas and air flow. This valve operates according to EN 161 standards, remains in the closed position when not energized, and is rated for operation at maximum pressure of 500 mbar. It features an integrated pilot lamp and flow adjustment, with protection rated at IP65. The product holds EU certification as well as FM and CSA approvals, certified according to SIL 3 and PL e standards.

Key features include:

  • Valve sizes from 1 to 9; nominal diameters (DN) ranging from 10 to 125
  • Available with threaded or flanged connections
  • Quick opening/closing or slow opening/quick closing operation options
  • Compatible with mains voltages of 24 V DC, 120 V AC, or 230 V AC
  • Terminal-type electrical connection
  • Versions available with position indicator (visual), fitted bypass/pilot gas valves, or pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.