Solenoid Gas Valve, VAS Series, Auto Shut-Off, 500 mbar Max Pressure
- Mfr # KS88001005
- Zoro # G615418198
product price:Â
$
897.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88001005
- Zoro #
- G615418198
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS240R/NW is a Class A solenoid gas valve intended for use in applications requiring automatic shut-off in gas and air systems. It operates according to EN 161 standards, remains closed when not energized, and is rated for operation at pressures up to 500 mbar. The unit includes a pilot lamp and adjustable flow settings, an IP65-rated enclosure, and is certified under applicable EU, FM, and CSA standards. This model meets requirements for application in systems with ratings up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.