MegaPressG couplingNo stop P1 4 P2 4 carbon steel zinc-nickel coating

  • Mfr # 28795
  • Zoro # G023561202
product price: 
$
521.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
Press
Basic Fitting Material
Carbon Steel, Zinc-Nickel Coating
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
28795
Zoro #
G023561202
UPC #
691514287959
Country of Origin
United States
Fitting Connection Type
Press
Item
Pipe Fittings & Nipples
Basic Fitting Material
Carbon Steel, Zinc-Nickel Coating

Description

Viega MegaPress is the first carbon steel press system for water and gas and can be utilized with Schedule 5 to Schedule 40 black iron pipe. Viega MegaPress fittings for black iron pipe reduce installation time and eliminate messy cutting oils.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews