Shop HONEYWELL

Solenoid Gas Valve - VAS Series, Class A, 500 mbar, IP65, Auto Shut-Off

  • Mfr # KS88205015
  • Zoro # G315424185

product price: 
$
5,032.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS88205015
Zoro #
G315424185
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS7T80A05NQGLE/MM/34 is a Class A solenoid gas valve intended for use in automatic shut-off applications. It operates in accordance with EN 161 standards and is intended for use with gas and air, featuring a maximum operating pressure of 500 mbar. When de-energized, the valve is in a closed position per manufacturer specifications and includes both a pilot lamp and flow adjustment capabilities. This model meets IP65 ingress protection requirements, holds EU certification, FM and CSA approvals, and is certified for systems up to SIL 3 and PL e.

Size range: 1 to 9; DN (nominal diameter): 10 to 125

  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicators (visual), fitted bypass/pilot gas valves, or integrated pressure switches
  • Ratings & reviews