Solenoid Gas Valve - VAS115R/NKGL, Class A, 500 mbar, EN 161 Rated
- Mfr # KS88006057
- Zoro # G115416557
product price:Â
$
1,046.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88006057
- Zoro #
- G115416557
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS115R/NKGL is a Class A solenoid gas valve intended for use in automatic shut-off applications. This valve operates in accordance with EN 161 standards and is intended for use with gas and air, featuring a maximum operating pressure of 500 mbar. When de-energized, the valve is in the closed position and includes both a pilot lamp and flow adjustment capabilities. It is certified to applicable standards: EU, FM, CSA, SIL 3, and PL e.
Key features:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation modes: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- IP65 enclosure rating for ingress protection
- Available versions include models with position indicators (visual), fitted bypass/pilot gas valves, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.