Shop HONEYWELL
Create Account
Solenoid-Operated Butterfly Valve, DN 40–100, 450°C Max Temp, MB 7/BVHM
Mfr # KS74923047
Zoro # G215311950
product price:
$
1,841.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS74923047
- Zoro #
- G215311950
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER ACT,SOLND, BVHM,MB 7LW6 is a solenoid actuator and butterfly valve assembly intended for use with industrial burners within specified temperature ranges. This unit combines the MB 7 series solenoid actuator with the BVHM butterfly valve to facilitate flow regulation between two flanges. It is rated for operation at temperatures up to 450°C and is compatible with nominal diameters (DN) from 40 to 100.
Key features include:
- Maximum operating temperature: up to 450°C
- Nominal diameter range: DN 40–100
- Installation: fits between two flanges
- Maximum pressure (pu): 150 mbar
- Spring-loaded valve disc with position indicator
- Actuator types: MB 7N (quick opening/closing), MB 7R (slow opening/closing), MB 7L (slow opening/quick closing)
- Control options: High/Low or On/Off depending on model variant
- Mains voltage options: 24 V DC, 120 V AC, or 220/240 V AC
- Electrical connection via terminals or standard plug/socket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.