Shop HONEYWELL

Solenoid Valve - Class A, 500 mbar, IP65, Auto Gas Shut-Off, VAS Series

  • Mfr # KS88026141
  • Zoro # G615402395

product price: 
$
2,081.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88026141
Zoro #
G615402395
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS665F05NQSR3B/PP/MM is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. It operates in accordance with EN 161 standards, is normally closed (de-energized state). This model supports a maximum operating pressure of 500 mbar and features both pilot lamp indication and flow adjustment options. The unit is rated to IP65 according to IEC standard, indicating resistance to dust and water ingress, and holds EU certification as well as FM and CSA approvals.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/closing or slow opening/quick closing
  • Compatible with mains voltages of 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Versions available with position indicator, visual indicator, fitted bypass/pilot gas valve, or integrated pressure switches (DG../VC)
  • Certified according to SIL 3 (IEC61508) and PL e (EN ISO13849-1) standards

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.