Shop HONEYWELL
Create Account
Solenoid Valve for Gas, 1-1/2" Threaded, Class A, 500 mbar Max
- Mfr # KS88003354
- Zoro # G215296080
product price:Â
$
1,240.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88003354
- Zoro #
- G215296080
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Solenoid Valve
Description
The HONEYWELL KROMSCHRODER VLV ASSY, SOLND, RP 1 1/2 THD VAS 240R/NKG is a solenoid valve intended for use in applications requiring the control of gas and air flow. Classified as a Class A valve to EN 161 standards, it remains closed when de-energized and rated for operation at pressures up to 500 mbar as specified by manufacturer guidelines. This unit features threaded connections and includes both pilot lamp indication and adjustable flow features per product specifications.
Key features include:
- Valve size: Range from DN10 to DN125
- Connection type: Threaded or flanged options available
- Operation: Quick opening/closing or slow opening with quick closing functionality
- Voltage compatibility: Supports mains voltages of 24 V DC, 120 V AC, or 230 V AC within stated tolerances
- Electrical connection via terminal block
- Protection rating: IP65 enclosure
- Certifications: EU certified; FM and CSA approved; suitable for systems up to SIL 3 and PL e according to SIL 3 and PL e standards; suitability subject to system integration requirements
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.