Solenoid Valve for Gas, 1/2" Flanged, IP65, 500 mbar, VAS115R/NW

  • Mfr # KS88002090
  • Zoro # G915418348
product price: 
$
595.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88002090
Zoro #
G915418348
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS115R/NW is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow. This model features rapid actuation (opening/closing) as specified by manufacturer, with a 1/2" flanged connection and RP thread. The valve is normally closed in a de-energized state and includes both pilot lamp indicator and adjustable flow control capabilities. It is rated for maximum operating pressure up to 500 mbar, carries IP65 ingress protection, and holds certification meeting requirements for SIL 3 and PL e, according to applicable standards.

Key features:

  • Valve size: DN 10 to DN 125 (model-specific)
  • Connection type: Threaded or flanged (this model: 1/2" flange, RP thread)
  • Maximum pressure: 500 mbar
  • Electrical options: Available in 24 V DC, 120 V AC, or 230 V AC mains voltage
  • Electrical connection via terminal block
  • Includes pilot lamp indicator and adjustable flow control
  • IP65 ingress protection
  • EU certification as well as FM and CSA approvals

Restrictions

Ratings & reviews