Shop HONEYWELL
Create Account
Solenoid Valve for Gas, 2-1/2" ANSI Flanged, 500 mbar Max Pressure
- Mfr # KS88203410
- Zoro # G515296414
product price:Â
$
2,719.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88203410
- Zoro #
- G515296414
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Solenoid Valve
Description
The HONEYWELL KROMSCHRODER VLV ASSY, SOLND, 2 1/2 ANSI FLGD K/S VAS6T is a solenoid valve intended for use in applications requiring the control of gas and air flow. This valve is configured to be in a closed position when not energized. It features an ANSI flanged connection and supports a maximum operating pressure of 500 mbar. The unit includes pilot lamp and flow adjustment capability.
Key features:
- Valve type: Solenoid Valve
- Connection: Flanged (ANSI)
- Maximum operating pressure: 500 mbar
- Electrical protection rating: IP65
- Certifications: EU certified, FM approved, CSA approved
- Voltage options available: 24 V DC, 120 V AC, or 230 V AC
- Operation modes: Quick opening/closing or slow opening/quick closing
- Additional options include position indicator with visual display, fitted bypass or pilot gas valve, and integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.