Solenoid Valve for Gas - 3 in., N/C, 120V, 2 psi Max Pressure

  • Mfr # V4295A1080

  • Zoro # G409616946


product price:  $1,459.99
/ea
Free Shipping & Returns

Key Features

Valve Starting Configuration
Normally Closed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V4295A1080
Zoro #
G409616946
UPC #
-
Country of Origin
Hungary

Details

Item
Solenoid Valve
Valve Starting Configuration
Normally Closed

Description

The HONEYWELL 3 in. N/C 120V Solenoid Valve is intended for use with gaseous fluids in compatible gas-consuming systems. This normally closed valve operates on a 120V power supply and has a maximum pressure rating of 2 psi. It is compatible with Honeywell V4055, V4062, and V9055 fluid power actuators, which are field replaceable to facilitate replacement during routine maintenance.

Key features include:

  • Normally closed operation
  • Maximum pressure rating: 2 psi
  • Compatible with select Honeywell fluid power actuators (V4055, V4062, V9055)
  • Field-replaceable actuator design
  • Optional CPI switch and adjustable opening characteristics available
  • Relief valves are normally open

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.