Solenoid Valve for Gas, 500 mbar, IP65, DN10-125, EN161
- Mfr # KS88008510
- Zoro # G115417202
product price:Â
$
1,219.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88008510
- Zoro #
- G115417202
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS350R/NQ is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. It operates in accordance with EN 161 standards. The unit remains closed when not energized. Rated for a maximum operating pressure of 500 mbar, it is equipped with pilot lamp indication and flow adjustment. This model is certified to applicable EU, FM, and CSA standards and is suitable for installation in systems requiring up to SIL 3 or PL e certification.
Key features include:
- Size range: 1 to 9; nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Operation modes: available with quick opening/closing or slow opening/quick closing operation modes
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Protection rating: IP65
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.