Solenoid Valve for Gas, NC, 500 mbar, IP65, Class A
- Mfr # KS88010964
- Zoro # G115418810
product price:Â
$
1,324.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88010964
- Zoro #
- G115418810
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS365R/NW is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air per EN 161. The valve is normally closed (NC) type, actuated by electrical power, and features a pilot lamp and flow adjustment. It is rated for operation at pressures up to 500 mbar, has an IP65 ingress protection rating, and has obtained EU, FM, and CSA certifications. The unit is also suitable for integration into systems with requirements up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9
- Nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.