Solenoid Valve for Gas, 500 mbar, IP65, SIL 3/PL e Certified
- Mfr # KS88000131
- Zoro # G515410810
product price:Â
$
574.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88000131
- Zoro #
- G515410810
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS115R/NK is a Class A solenoid valve. It is intended for use in applications requiring the control of gas and air flow. The unit features a maximum operating pressure of 500 mbar and includes both a pilot lamp indicator and adjustable flow settings. This model carries EU certification as well as FM and CSA approvals, and it is certified as meeting requirements applicable to SIL 3 and PL e classifications.
Key features include:
- Size range: 1 to 9
- Nominal diameter (DN): 10 to 125
- Connection types: threaded or flanged
- Operation: quick opening/quick closing or slow opening/quick closing options available
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Protection rating: IP65
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.