Solenoid Valve for Gas, 500 mbar, IP65, VAS340R/NQ
- Mfr # KS88025924
- Zoro # G915424264
product price:Â
$
1,236.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88025924
- Zoro #
- G915424264
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS340R/NQ is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. It operates in accordance with EN 161 standards, is closed when not energized. The unit is rated for a maximum operating pressure of 500 mbar and includes pilot lamp indication and flow adjustment. Certified according to applicable EU, FM, and CSA requirements, it is compatible with systems requiring up to SIL 3 or PL e.
Key features include:
- Size range: 1 to 9
- Nominal diameter (DN): 10 to 125
- Connection types: threaded or flanged
- Offers operation modes including quick opening/closing or slow opening/quick closing
- Rated for mains voltages of 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Protection rating: IP65
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.