Shop HONEYWELL

Solenoid Valve for Gas - Class A, 500 mbar, DN10-125, IP65

  • Mfr # KS88030823
  • Zoro # G415422814

product price: 
$
1,674.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88030823
Zoro #
G415422814
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS2T40N/NKSR is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow via automatic shut-off mechanisms. It operates in accordance with EN 161 standards, remaining closed when de-energized, and supports a maximum operating pressure of 500 mbar. The unit features a pilot lamp and flow adjustment capabilities, including adjustable features to accommodate different application specifications. It holds EU certification as well as FM and CSA approvals, and is certified for use in systems up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9
  • Nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Protection rating: IP65

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.