Shop HONEYWELL

Solenoid Valve for Gas, Class A, 500 mbar, IP65, EN 161 Certified

  • Mfr # KS88205047
  • Zoro # G515424077

product price: 
$
5,667.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88205047
Zoro #
G515424077
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS8T100A05LQGLB/PP/MM is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. This valve meets the requirements specified by EN 161 standards, is configured to be closed when not energized, and has a maximum rated operating pressure of 500 mbar. It features a pilot lamp for status indication and includes adjustable flow settings as per manufacturer specifications. The unit is rated IP65 for ingress protection and holds EU certification as well as FM and CSA approvals. It is also certified for use in systems up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or integrated pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.