Shop HONEYWELL

Solenoid Valve for Gas, Class A, 500 mbar, IP65, EN 161 Compliant

  • Mfr # KS88002448
  • Zoro # G615411588

product price: 
$
635.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88002448
Zoro #
G615411588
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS115/-R/NQ is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. It operates in accordance with EN 161 standards and is normally closed when not energized. This valve is rated for a maximum operating pressure of 500 mbar, includes pilot lamp and flow adjustment, and has an IP65 rating for ingress protection. The unit is certified under EU, FM, and CSA regulations, as well as suitable for installation in systems requiring compliance up to SIL 3 or PL e.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions with position indicator (visual), fitted bypass/pilot gas valve, or integrated pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.