Solenoid Valve for Gas, Class A, 500 mbar, IP65, EN 161
- Mfr # KS88031005
- Zoro # G915423885
product price:Â
$
991.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88031005
- Zoro #
- G915423885
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1-/20R/LWSL is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. This unit compliant with EN 161 standards, the valve is closed when not energized, and supports a maximum operating pressure of 500 mbar. It features an integrated pilot lamp for status indication and adjustable flow setting, offering visual feedback and control over media flow.
Key features include:
- Size range: 1 to 9; nominal diameter (DN) from 10 to 125
- Connection options: threaded or flanged
- Operation modes: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Protection rating: IP65
- Certifications: EU certified, FM approved, CSA approved; rated for use in systems classified up to SIL 3 and PL e Additional versions are available with position indicators, bypass/pilot gas valves, or fitted pressure switches.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.