Solenoid Valve for Gas, Class A, 500 mbar, IP65 Rated
- Mfr # KS88000132
- Zoro # G115410791
product price:Â
$
601.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88000132
- Zoro #
- G115410791
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS115R/NK is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. This valve remains closed when de-energized and rated for a maximum operating pressure of 500 mbar. It is equipped with a pilot lamp and adjustable flow control, with an IP65 rating for ingress protection. The unit certified to applicable EU, FM, and CSA standards, and it is suitable for installation in systems classified up to SIL 3 or PL e.
Key features include:
- Size range: 1 to 9
- Nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Operation: quick opening/quick closing or slow opening/quick closing variants available
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.