Shop HONEYWELL

Solenoid Valve for Gas, Class A, 500 mbar, IP65 Rated

  • Mfr # KS88000557
  • Zoro # G615413452

product price: 
$
844.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88000557
Zoro #
G615413452
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS250R/NK is a Class A solenoid valve intended for use in applications requiring the automatic shut-off of gas and air. It operates in accordance with EN 161 standards and is configured to be in a closed position when not energized. This valve has a maximum rated operating pressure of 500 mbar, includes an adjustable flow control mechanism, and is equipped with a pilot lamp that indicates operational status. The unit is rated IP65 for ingress protection and holds EU certification as well as FM and CSA approvals. It is certified for use in systems up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.