Shop HONEYWELL

Solenoid Valve for Gas, Class A, 500 mbar, IP65 Rated

  • Mfr # KS88008881
  • Zoro # G615410369

product price: 
$
984.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88008881
Zoro #
G615410369
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS2T50N/LW is a Class A solenoid valve operating according to EN 161 standards. The valve is intended for use in applications requiring automatic shut-off of gas and air. When not energized, the valve is in a closed position and supports a maximum operating pressure of 500 mbar. It includes pilot lamp and adjustable flow settings as specified by manufacturer documentation, with an IP65 rating for ingress protection. This model holds EU certification as well as FM and CSA approvals, and it is certified for use in systems up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.