Shop HONEYWELL
Create Account
Solenoid Valve for Gas, Class A, 500 mbar, IP65 Rated
- Mfr # KS88011708
- Zoro # G415416677
product price:Â
$
1,580.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88011708
- Zoro #
- G415416677
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS2-/40F/LWSR is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow. This valve compliant with EN 161 standards, has a maximum operating pressure of 500 mbar, and features a pilot lamp and adjustable flow settings. The unit is rated IP65 for ingress protection and holds certification meeting requirements up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9
- Nominal diameter (DN): 10 to 125
- Connection types: threaded or flanged
- Opening/closing options: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.