Carbon Steel, Straight, x 3/4 in NPT
- Mfr # 12-3/4 F5OG-S
- Zoro # G5009006
product price:Â
$
11.65
/ea
Key Features
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Conversion Adapter
Pipe Fitting Length
1-23/32"
Pipe Size
1-1/16-12 x 3/4"
Specific Pipe Fitting Shape
Conversion Adapter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12-3/4 F5OG-S
- Zoro #
- G5009006
- UPC #
- -
- Country of Origin
- China
- Item
- Conversion Adapter
- Pipe Fitting Material
- Carbon Steel
- Specific Fitting Shape
- Conversion Adapter
- Specific Pipe Fitting Shape
- Conversion Adapter
- Standards
- ISO 11926-1, SAE J1926
- Temp. Range
- -30 Degrees to 250 Degrees F
- Basic Pipe Fitting Shape
- Adapter
- Max. Pressure
- 4000 psi
- Basic Pipe Fitting Material
- Metal
- Fitting Connection Type
- SAE-ORB x FNPT
- Finish/Coating
- Zinc Plated
- Includes Seal
- Yes
- Fitting Side B Type
- Threaded
- Maximum Operating Pressure
- 4,000 psi
- Fitting Side A Type
- Threaded
- Fitting Side B Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
- Seal Material
- NBR
- Fitting Side A Gender
- Male
- Application
- Oils
- Side B Thread Type
- NPT
- Manufacture Location
- Globally Sourced
Dimensions
- Pipe Fitting Length
- 1-23/32"
- Pipe Size
- 1-1/16-12 x 3/4"
- Hex Size
- 1-3/8"
- Fitting Length
- 1-23/32"
- Pipe Size - Pipe Fitting
- 1-1/16"-12 x 3/4"
- Pipe Size (Fittings)
- 1-1/16"-12 x 3/4"
- Overall Length
- 1 3/4 in
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Fitting Side A Nominal Pipe Size
- 1 1/16 in
- Thread Size
- 1-1/16-12 x 3/4 "
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Straight, Carbon Steel, Zinc Plated, 1 1/16 in, Male, Threaded, 3/4 in, Female, Threaded, 4,000 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.