Solenoid Valve for Gas, Class A, 500 mbar, IP65 Rated
- Mfr # KS88030751
- Zoro # G915421737
product price:Â
$
484.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88030751
- Zoro #
- G915421737
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1-/15R/NQ is a Class A solenoid valve intended for use in applications requiring the shut-off of gas and air lines. It operates according to EN 161 standards; valve position is controlled by electrical energization. The unit supports a maximum operating pressure of 500 mbar and features both pilot lamp indication and flow adjustment capabilities. Certified as meeting requirements for SIL 3 and PL e, it carries EU certification as well as FM and CSA approvals.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation modes: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Protection rating: IP65
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.