Solenoid Valve for Gas, Class A, 500 mbar, IP65 Rated

  • Mfr # KS88031938
  • Zoro # G615424236
product price: 
$
1,992.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88031938
Zoro #
G615424236
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS350F/LK is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow via automatic shut-off mechanisms. It compliant with EN 161 standards and is normally closed (de-energized state) per product specifications. The unit rated for a maximum operating pressure of 500 mbar, includes adjustable flow settings as specified by manufacturer parameters, and is equipped with an indicator light to display operational status according to design specifications. The housing rated IP65 per IEC standard, providing defined ingress protection levels, and the product is certified under applicable EU, FM, and CSA regulatory frameworks.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or integrated pressure switches (DG../VC)
  • Certified as meeting requirements applicable to systems classified up to SIL 3 and PL e

Restrictions

Ratings & reviews