Shop HONEYWELL
Create Account
Solenoid Valve for Gas, Class A, 500 mbar, IP65, VAS240
- Mfr # KS88021751
- Zoro # G115421742
product price:Â
$
862.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88021751
- Zoro #
- G115421742
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS240/-R/NK is a Class A solenoid valve intended for use in applications requiring the automatic shut-off of gas and air. It conforms to EN 161 standards, is configured to remain closed when not energized, and is rated for maximum operating pressure of 500 mbar. The unit includes a pilot lamp and adjustable flow settings, with an IP65 enclosure rating. It is certified by EU, FM, and CSA regulatory bodies and suitable for installation in systems with requirements up to SIL 3 or PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicators (visual), fitted bypass/pilot gas valves, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.